
- 1" Tube O.D.
- EPDM
- John Perry Gasket
description
- These gaskets are manufactured to the highest standards. They are available in various sizes, materials, and configurations. After monitoring gasket conditions in a process system, a schedule should be developed for replacing gaskets.
applications
- EPDM and Viton® are recommended for ozone-treated water
features
- Peroxide cured
- Color code: three green dots
compliances
- 0
Tube O.D. | 1 in |
Fitting Type | John Perry Gasket |
Material | EPDM |
Weight | 0.01 LB |
