- 1" Tube O.D.
- FKM (Viton), 1/16"
- I-Line Gasket
description
- These gaskets are manufactured to the highest standards. They are available in various sizes, materials, and configurations. After monitoring gasket conditions in a process system, a schedule should be developed for replacing gaskets.
applications
- EPDM and Viton® are recommended for ozone-treated water
features
- Color code: one white dot and one yellow dot
compliances
- 0
| Fitting Type | I-Line Gasket |
| Tube O.D. | 1 in |
| Variation | 1/16 in Thick |
| Material | FKM (Viton®) |
| Weight | 0.005 LB |

