- 1" Tube O.D.
- Buna APC
- I-Line Gasket
description
- These gaskets are manufactured to the highest standards. They are available in various sizes, materials, and configurations. After monitoring gasket conditions in a process system, a schedule should be developed for replacing gaskets.
features
- Color code: red dot
compliances
- 0
| Color | Black |
| Fitting Type | I-Line Gasket |
| Material | Buna |
| Variation | 3/32 in Thick |
| Tube O.D. | 1 in |
| Weight | 0.003 LB |

