- 3" Tube O.D.
- EPDM - 1/16"
- I-Line Gasket
description
- These gaskets are manufactured to the highest standards. They are available in various sizes, materials, and configurations. After monitoring gasket conditions in a process system, a schedule should be developed for replacing gaskets.
applications
- EPDM and Viton® are recommended for ozone-treated water
features
- Peroxide cured
- Color code: three green dots
compliances
- 0
| Tube O.D. | 3 in |
| Fitting Type | I-Line Gasket |
| Variation | 1/16 in Thick |
| Material | EPDM |
| Weight | 0.005 LB |

