- 2" Tube O.D.
- Silcone - White
- Bevel Seat Gasket
description
- These gaskets are manufactured to the highest standards. They are available in various sizes, materials, and configurations. After monitoring gasket conditions in a process system, a schedule should be developed for replacing gaskets.
features
- Color code: No dot
compliances
- 0
| Color | White |
| Material | Silicone |
| Tube O.D. | 2 in |
| Fitting Type | Bevel Seat Gasket |
| Weight | 0.015 LB |

