Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Bradford40BS-X100

40BS-X100

Bevel Seat Gasket
Item #102040383
  • 1" Tube O.D.
  • Silcone - White
  • Bevel Seat Gasket
Bradford40BS-X100
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1" Tube O.D.
  • Silcone - White
  • Bevel Seat Gasket

description

  • These gaskets are manufactured to the highest standards. They are available in various sizes, materials, and configurations. After monitoring gasket conditions in a process system, a schedule should be developed for replacing gaskets.

features

  • Color code: No dot

compliances

  • 0
Fitting Type Bevel Seat Gasket
Material Silicone
Tube O.D. 1 in
Color White
Weight 0.1 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison