
- 3" Tube O.D.
- PTFE (Teflon)
- Bevel Seat Gasket
description
- These gaskets are manufactured to the highest standards. They are available in various sizes, materials, and configurations. After monitoring gasket conditions in a process system, a schedule should be developed for replacing gaskets.
features
- Color code: No dot
compliances
- 0
Tube O.D. | 3 in |
Fitting Type | Bevel Seat Gasket |
Material | PTFE (Teflon®) |
Weight | 0.031 LB |
