- 2.5" Tube O.D.
- Buna-N - Black
- Bevel Seat Gasket
description
- These gaskets are manufactured to the highest standards. They are available in various sizes, materials, and configurations. After monitoring gasket conditions in a process system, a schedule should be developed for replacing gaskets.
features
- Color code: red dot
compliances
- 0
caution
- Sudden, slam-type stalling should be avoided. Applications of this kind, which are beyond the expected normal performance of pneumatic power motors, will damage the power train due to the dynamic shock loads imposed.
| Tube O.D. | 2 1/2 in |
| Color | Black |
| Fitting Type | Bevel Seat Gasket |
| Material | Buna-N |
| Weight | 0.026 LB |

