- 1.5" Tube O.D.
- Buna-N - Black
- Bevel Seat Gasket
description
- These gaskets are manufactured to the highest standards. They are available in various sizes, materials, and configurations. After monitoring gasket conditions in a process system, a schedule should be developed for replacing gaskets.
features
- Color code: red dot
compliances
- 0
caution
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
| Material | Buna-N |
| Tube O.D. | 1 1/2 in |
| Color | Black |
| Fitting Type | Bevel Seat Gasket |
| Weight | 0.014 LB |

