- 3" Tube O.D.
- Buna-N - Black, Flat
- Bevel Seat Gasket
description
- These gaskets are manufactured to the highest standards. They are available in various sizes, materials, and configurations. After monitoring gasket conditions in a process system, a schedule should be developed for replacing gaskets.
features
- Color code: red dot
caution
- May cause skin, respiratory, eye, nervous and digestive system irritation
- Do not apply to painted surfaces or old asphalt tile
| Fitting Type | Bevel Seat Gasket |
| Material | Buna-N |
| Variation | Flat |
| Color | Black |
| Tube O.D. | 3 in |
| Weight | 0.025 LB |

