Skip to content Skip to navigation menu
Bradford40BS-F250

40BS-F250

Bevel Seat Gasket
Item #102153239
  • 2.5" Tube O.D.
  • Buna-N - Black, Flat
  • Bevel Seat Gasket
Bradford40BS-F250
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2.5" Tube O.D.
  • Buna-N - Black, Flat
  • Bevel Seat Gasket

description

  • These gaskets are manufactured to the highest standards. They are available in various sizes, materials, and configurations. After monitoring gasket conditions in a process system, a schedule should be developed for replacing gaskets.

features

  • Color code: red dot

caution

  • Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
Tube O.D. 2 1/2 in
Material Buna-N
Variation Flat
Fitting Type Bevel Seat Gasket
Color Black
Weight 0.25 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison