- 1.5" Tube O.D.
- Buna-N - Black, Flat
- Bevel Seat Gasket
description
- These gaskets are manufactured to the highest standards. They are available in various sizes, materials, and configurations. After monitoring gasket conditions in a process system, a schedule should be developed for replacing gaskets.
features
- Color code: red dot
caution
- When sudden pressure or velocity is applied at port 1, an orifice disc may be required.
| Material | Buna-N |
| Color | Black |
| Variation | Flat |
| Tube O.D. | 1 1/2 in |
| Fitting Type | Bevel Seat Gasket |
| Weight | 0.1 LB |

