- 2.5" Tube O.D.
- EPDM
- Bevel Seat Gasket
description
- These gaskets are manufactured to the highest standards. They are available in various sizes, materials, and configurations. After monitoring gasket conditions in a process system, a schedule should be developed for replacing gaskets.
applications
- EPDM and Viton® are recommended for ozone-treated water
features
- Color code: three green dots
compliances
- 0
| Tube O.D. | 2 1/2 in |
| Fitting Type | Bevel Seat Gasket |
| Material | EPDM |
| Weight | 0.02 LB |

