- 3/4" Clamp x 3/8" Female NPT Adapter
- 316L Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| Length | 1 1/2 in |
| Pipe Size | 0.375 in |
| Tube O.D. | 3/4 in |
| Material | 316L Stainless Steel |
| End Size | 3/8 NPT(f), 3/4 Tube |
| Weight | 0.165 LB |
| Length | 1 1/2 in |
| Pipe Size | 0.375 in |
| Tube O.D. | 3/4 in |
| Material | 316L Stainless Steel |
| End Size | 3/8 NPT(f), 3/4 Tube |
| Weight | 0.165 LB |