- 3/4" Clamp x 1" Female NPT Adapter
- 316L Stainless Steel
applications
- Dairy
- Food
- Beverage
- Meat processing
compliances
- 0
| Pipe Size | 1.25 in |
| Length | 1 1/4 in |
| Material | 316L Stainless Steel |
| End Size | 3/4 Tube, 1 1/4 NPT(f) |
| Tube O.D. | 3/4 in |
| Weight | 1.0 LB |
| Pipe Size | 1.25 in |
| Length | 1 1/4 in |
| Material | 316L Stainless Steel |
| End Size | 3/4 Tube, 1 1/4 NPT(f) |
| Tube O.D. | 3/4 in |
| Weight | 1.0 LB |