- 3/4" Clamp x 3/4" Female NPT Adapter
- 316L Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| Material | 316L Stainless Steel |
| Pipe Size | 0.75 in |
| Tube O.D. | 3/4 in |
| End Size | 3/4 NPT(f), 3/4 Tube |
| Length | 1 5/8 in |
| Weight | 0.27 LB |
| Material | 316L Stainless Steel |
| Pipe Size | 0.75 in |
| Tube O.D. | 3/4 in |
| End Size | 3/4 NPT(f), 3/4 Tube |
| Length | 1 5/8 in |
| Weight | 0.27 LB |