- 1/2" Clamp x 3/4" Female NPT Adapter
- 316L Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| Pipe Size | 0.75 in |
| Length | 1 5/8 in |
| End Size | 1/2 Tube, 3/4 NPT(f) |
| Tube O.D. | 1/2 in |
| Material | 316L Stainless Steel |
| Weight | 0.365 LB |
| Pipe Size | 0.75 in |
| Length | 1 5/8 in |
| End Size | 1/2 Tube, 3/4 NPT(f) |
| Tube O.D. | 1/2 in |
| Material | 316L Stainless Steel |
| Weight | 0.365 LB |