
- 1/2" Clamp x 1/8" Female NPT Adapter
- 316L Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
End Size | 1/8 NPT(f), 1/2 Tube |
Material | 316L Stainless Steel |
Tube O.D. | 1/2 in |
Pipe Size | 0.125 in |
Length | 1 1/4 in |
Weight | 0.185 LB |
