- 4" Clamp x 4" Female NPT Adapter
- 316L Stainless Steel
applications
- Meat processing
- Food
- Dairy
- Beverage
compliances
- 0
| Tube O.D. | 4 in |
| Material | 316L Stainless Steel |
| Pipe Size | 4 in |
| Length | 3.652 in |
| End Size | 4 Tube, 4 NPT(f) |
| Weight | 2.719 LB |
| Tube O.D. | 4 in |
| Material | 316L Stainless Steel |
| Pipe Size | 4 in |
| Length | 3.652 in |
| End Size | 4 Tube, 4 NPT(f) |
| Weight | 2.719 LB |