- 2 1/2" Clamp x 2 1/2" Female NPT Adapter
- 316L Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| End Size | 2 1/2 Tube, 2 1/2 NPT(f) |
| Pipe Size | 2.5 in |
| Length | 2.093 in |
| Tube O.D. | 2 1/2 in |
| Material | 316L Stainless Steel |
| Weight | 2.075 LB |

