- 1" Clamp x 1/2" Female NPT Adapter
- 316L Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| End Size | 1/2 NPT(f), 1 Tube |
| Pipe Size | 0.5 in |
| Tube O.D. | 1 in |
| Length | 1 5/8 in |
| Material | 316L Stainless Steel |
| Weight | 1.0 LB |
| End Size | 1/2 NPT(f), 1 Tube |
| Pipe Size | 0.5 in |
| Tube O.D. | 1 in |
| Length | 1 5/8 in |
| Material | 316L Stainless Steel |
| Weight | 1.0 LB |