- 1" Clamp x 1 1/2" Female NPT Adapter
- 316L Stainless Steel
applications
- Dairy
- Food
- Meat processing
- Beverage
compliances
- 0
| Tube O.D. | 1 in |
| Pipe Size | 1.5 in |
| Length | 1 5/8 in |
| End Size | 1 Tube, 1 1/2 NPT(f) |
| Material | 316L Stainless Steel |
| Weight | 1.055 LB |
| Tube O.D. | 1 in |
| Pipe Size | 1.5 in |
| Length | 1 5/8 in |
| End Size | 1 Tube, 1 1/2 NPT(f) |
| Material | 316L Stainless Steel |
| Weight | 1.055 LB |