- 1" Clamp x 1 1/4" Female NPT Adapter
- 316L Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| End Size | 1 Tube, 1 1/4 NPT(f) |
| Material | 316L Stainless Steel |
| Length | 1 5/8 in |
| Tube O.D. | 1 in |
| Pipe Size | 1.25 in |
| Weight | 0.65 LB |
| End Size | 1 Tube, 1 1/4 NPT(f) |
| Material | 316L Stainless Steel |
| Length | 1 5/8 in |
| Tube O.D. | 1 in |
| Pipe Size | 1.25 in |
| Weight | 0.65 LB |