- 4" Clamp x 6" Female NPT Adapter
- 304 Stainless Steel
applications
- Food
- Dairy
- Meat processing
- Beverage
compliances
- 0
| Material | 304 Stainless Steel |
| Tube O.D. | 4 in |
| End Size | 4 Tube, 6 NPT(f) |
| Pipe Size | 6 in |
| Length | 3 1/4 in |
| Weight | 6.0 LB |
| Material | 304 Stainless Steel |
| Tube O.D. | 4 in |
| End Size | 4 Tube, 6 NPT(f) |
| Pipe Size | 6 in |
| Length | 3 1/4 in |
| Weight | 6.0 LB |