
- 3" Clamp x 2 1/2" Female NPT Adapter
- 304 Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
Length | 2 3/16 in |
End Size | 3 Tube, 2 1/2 NPT(f) |
Material | 304 Stainless Steel |
Pipe Size | 2.5 in |
Tube O.D. | 3 in |
Weight | 2.33 LB |
