
- 2 1/2" Clamp x 3" Female NPT Adapter
- 304 Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
Material | 304 Stainless Steel |
End Size | 2 1/2 Tube, 3 NPT(f) |
Length | 2 3/16 in |
Pipe Size | 3 in |
Tube O.D. | 2 1/2 in |
Weight | 2.0 LB |
