- 2" Clamp x 1 1/2" Female NPT Adapter
- 304 Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| Length | 1.656 in |
| End Size | 1 1/2 NPT(f), 2 Tube |
| Pipe Size | 1.5 in |
| Tube O.D. | 2 in |
| Material | 304 Stainless Steel |
| Weight | 0.59 LB |
| Length | 1.656 in |
| End Size | 1 1/2 NPT(f), 2 Tube |
| Pipe Size | 1.5 in |
| Tube O.D. | 2 in |
| Material | 304 Stainless Steel |
| Weight | 0.59 LB |