- 1 1/2" Clamp x 1 1/4" Female NPT Adapter
- 304 Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| Pipe Size | 1.25 in |
| Tube O.D. | 1 1/2 in |
| Length | 2 1/4 in |
| End Size | 1 1/4 NPT(f), 1 1/2 Tube |
| Material | 304 Stainless Steel |
| Weight | 0.74 LB |

