- 1" Clamp x 1/4" Female NPT Adapter
- 304 Stainless Steel
applications
- Food
- Beverage
- Meat processing
- Dairy
compliances
- 0
| Tube O.D. | 1 in |
| Pipe Size | 0.25 in |
| Length | 1 5/8 in |
| Material | 304 Stainless Steel |
| End Size | 1/4 NPT(f), 1 Tube |
| Weight | 1.0 LB |
| Tube O.D. | 1 in |
| Pipe Size | 0.25 in |
| Length | 1 5/8 in |
| Material | 304 Stainless Steel |
| End Size | 1/4 NPT(f), 1 Tube |
| Weight | 1.0 LB |