
- 1" Clamp x 2" Female NPT Adapter
- 304 Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
Length | 1 5/8 in |
Tube O.D. | 1 in |
Material | 304 Stainless Steel |
End Size | 1 Tube, 2 NPT(f) |
Pipe Size | 2 in |
Weight | 1.285 LB |

Length | 1 5/8 in |
Tube O.D. | 1 in |
Material | 304 Stainless Steel |
End Size | 1 Tube, 2 NPT(f) |
Pipe Size | 2 in |
Weight | 1.285 LB |