- 1" Clamp x 1" Female NPT Adapter
- 304 Stainless Steel
applications
- Dairy
- Beverage
- Meat processing
- Food
compliances
- 0
| Length | 1 5/8 in |
| End Size | 1 NPT(f), 1 Tube |
| Pipe Size | 1 in |
| Material | 304 Stainless Steel |
| Tube O.D. | 1 in |
| Weight | 0.82 LB |
| Length | 1 5/8 in |
| End Size | 1 NPT(f), 1 Tube |
| Pipe Size | 1 in |
| Material | 304 Stainless Steel |
| Tube O.D. | 1 in |
| Weight | 0.82 LB |