- 3/4" Clamp x 1/4" Male NPT Adapter
- 316L Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
| Length | 2 in |
| End Size | 1/4 NPT(m), 3/4 Tube |
| Tube O.D. | 3/4 in |
| Material | 316L Stainless Steel |
| Pipe Size | 0.25 in |
| Weight | 0.15 LB |
| Length | 2 in |
| End Size | 1/4 NPT(m), 3/4 Tube |
| Tube O.D. | 3/4 in |
| Material | 316L Stainless Steel |
| Pipe Size | 0.25 in |
| Weight | 0.15 LB |