- 3/4" Clamp x 1/8" Male NPT Adapter
- 316L Stainless Steel
applications
- Dairy
- Beverage
- Meat processing
- Food
compliances
- 0
| Tube O.D. | 3/4 in |
| Length | 0.392 in |
| End Size | 1/8 NPT(m), 3/4 Tube |
| Material | 316L Stainless Steel |
| Pipe Size | 0.125 in |
| Weight | 0.105 LB |
| Tube O.D. | 3/4 in |
| Length | 0.392 in |
| End Size | 1/8 NPT(m), 3/4 Tube |
| Material | 316L Stainless Steel |
| Pipe Size | 0.125 in |
| Weight | 0.105 LB |