- 6" Clamp x 6" Male NPT Adapter
- 316L Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
| Pipe Size | 6 in |
| Tube O.D. | 6 in |
| Length | 4 1/2 in |
| Material | 316L Stainless Steel |
| End Size | 6 NPT(m), 6 Tube |
| Weight | 10.0 LB |
| Pipe Size | 6 in |
| Tube O.D. | 6 in |
| Length | 4 1/2 in |
| Material | 316L Stainless Steel |
| End Size | 6 NPT(m), 6 Tube |
| Weight | 10.0 LB |