- 3" Clamp x 1 1/2" Male NPT Adapter
- 316L Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
| Material | 316L Stainless Steel |
| Tube O.D. | 3 in |
| Length | 3 in |
| Pipe Size | 1.5 in |
| End Size | 1 1/2 NPT(m), 3 Tube |
| Weight | 2.5 LB |
| Material | 316L Stainless Steel |
| Tube O.D. | 3 in |
| Length | 3 in |
| Pipe Size | 1.5 in |
| End Size | 1 1/2 NPT(m), 3 Tube |
| Weight | 2.5 LB |