- 2 1/2" Clamp x 1/2" Male NPT Adapter
- 316L Stainless Steel
applications
- Beverage
- Meat processing
- Food
- Dairy
| Tube O.D. | 2 1/2 in |
| Material | 316L Stainless Steel |
| Pipe Size | 0.5 in |
| End Size | 1/2 NPT(m), 2 1/2 Tube |
| Length | 2.781 in |
| Weight | 2.21 LB |
| Tube O.D. | 2 1/2 in |
| Material | 316L Stainless Steel |
| Pipe Size | 0.5 in |
| End Size | 1/2 NPT(m), 2 1/2 Tube |
| Length | 2.781 in |
| Weight | 2.21 LB |