- 2 1/2" Clamp x 3" Male NPT Adapter
- 316L Stainless Steel
applications
- Meat processing
- Food
- Dairy
- Beverage
compliances
- 0
| Tube O.D. | 2 1/2 in |
| Material | 316L Stainless Steel |
| End Size | 3 NPT(m), 2 1/2 Tube |
| Length | 1.634 in |
| Pipe Size | 3 in |
| Weight | 2.0 LB |
| Tube O.D. | 2 1/2 in |
| Material | 316L Stainless Steel |
| End Size | 3 NPT(m), 2 1/2 Tube |
| Length | 1.634 in |
| Pipe Size | 3 in |
| Weight | 2.0 LB |