- 2 1/2" Clamp x 1 1/4" Male NPT Adapter
- 316L Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| Pipe Size | 0.125 in |
| Length | 1.009 in |
| Tube O.D. | 2 1/2 in |
| Material | 316L Stainless Steel |
| End Size | 1 1/4 NPT(m), 2 1/2 Tube |
| Weight | 2.0 LB |

