- 2 1/2" Clamp x 2 1/2" Male NPT Adapter
- 316L Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
| End Size | 2 1/2 NPT(m), 2 1/2 Tube |
| Length | 2 7/8 in |
| Tube O.D. | 2 1/2 in |
| Material | 316L Stainless Steel |
| Pipe Size | 2.5 in |
| Weight | 1.583 LB |
| End Size | 2 1/2 NPT(m), 2 1/2 Tube |
| Length | 2 7/8 in |
| Tube O.D. | 2 1/2 in |
| Material | 316L Stainless Steel |
| Pipe Size | 2.5 in |
| Weight | 1.583 LB |