- 2" Clamp x 3/4" Male NPT Adapter
- 316L Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
| Length | 2.188 in |
| Tube O.D. | 2 in |
| End Size | 3/4 NPT(m), 2 Tube |
| Pipe Size | 0.75 in |
| Material | 316L Stainless Steel |
| Weight | 1.245 LB |
| Length | 2.188 in |
| Tube O.D. | 2 in |
| End Size | 3/4 NPT(m), 2 Tube |
| Pipe Size | 0.75 in |
| Material | 316L Stainless Steel |
| Weight | 1.245 LB |