- 1 1/2" Clamp x 1/4" Male NPT Adapter
- 316L Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| End Size | 1/4 NPT(m), 2 Tube |
| Length | 0.595 in |
| Tube O.D. | 2 in |
| Pipe Size | 0.25 in |
| Material | 316L Stainless Steel |
| Weight | 1.5 LB |
| End Size | 1/4 NPT(m), 2 Tube |
| Length | 0.595 in |
| Tube O.D. | 2 in |
| Pipe Size | 0.25 in |
| Material | 316L Stainless Steel |
| Weight | 1.5 LB |