- 1 1/2" Clamp x 1/2" Male NPT Adapter
- 316L Stainless Steel
applications
- Meat processing
- Beverage
- Dairy
- Food
| Length | 2.187 in |
| Tube O.D. | 1 1/2 in |
| Material | 316L Stainless Steel |
| Pipe Size | 0.5 in |
| End Size | 1/2 NPT(m), 1 1/2 Tube |
| Weight | 0.805 LB |
| Length | 2.187 in |
| Tube O.D. | 1 1/2 in |
| Material | 316L Stainless Steel |
| Pipe Size | 0.5 in |
| End Size | 1/2 NPT(m), 1 1/2 Tube |
| Weight | 0.805 LB |