- 1 1/2" Clamp x 1" Male NPT Adapter
- 316L Stainless Steel
applications
- Beverage
- Meat processing
- Food
- Dairy
| Material | 316L Stainless Steel |
| End Size | 1 NPT(m), 1 1/2 Tube |
| Pipe Size | 1 in |
| Tube O.D. | 1 1/2 in |
| Length | 2.437 in |
| Weight | 0.63 LB |
| Material | 316L Stainless Steel |
| End Size | 1 NPT(m), 1 1/2 Tube |
| Pipe Size | 1 in |
| Tube O.D. | 1 1/2 in |
| Length | 2.437 in |
| Weight | 0.63 LB |