- 1" Clamp x 3/4" Male NPT Adapter
- 316L Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
| End Size | 3/4 NPT(m), 1 Tube |
| Tube O.D. | 1 in |
| Pipe Size | 0.75 in |
| Material | 316L Stainless Steel |
| Length | 2.187 in |
| Weight | 0.61 LB |
| End Size | 3/4 NPT(m), 1 Tube |
| Tube O.D. | 1 in |
| Pipe Size | 0.75 in |
| Material | 316L Stainless Steel |
| Length | 2.187 in |
| Weight | 0.61 LB |