- 6" Clamp x 6" Male NPT Adapter
- 304 Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
| Tube O.D. | 6 in |
| Material | 304 Stainless Steel |
| Pipe Size | 6 in |
| Length | 4 1/2 in |
| End Size | 6 NPT(m), 6 Tube |
| Weight | 7.95 LB |
| Tube O.D. | 6 in |
| Material | 304 Stainless Steel |
| Pipe Size | 6 in |
| Length | 4 1/2 in |
| End Size | 6 NPT(m), 6 Tube |
| Weight | 7.95 LB |