- 4" Clamp x 2" Male NPT Adapter
- 304 Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| End Size | 2 NPT(m), 4 Tube |
| Pipe Size | 2 in |
| Length | 1.058 in |
| Tube O.D. | 4 in |
| Material | 304 Stainless Steel |
| Weight | 8.49 LB |
| End Size | 2 NPT(m), 4 Tube |
| Pipe Size | 2 in |
| Length | 1.058 in |
| Tube O.D. | 4 in |
| Material | 304 Stainless Steel |
| Weight | 8.49 LB |