- 4" Clamp x 1 1/2" Male NPT Adapter
- 304 Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| Length | 1.009 in |
| Pipe Size | 1.5 in |
| Material | 304 Stainless Steel |
| Tube O.D. | 4 in |
| End Size | 1 1/2 NPT(m), 4 Tube |
| Weight | 2.87 LB |
| Length | 1.009 in |
| Pipe Size | 1.5 in |
| Material | 304 Stainless Steel |
| Tube O.D. | 4 in |
| End Size | 1 1/2 NPT(m), 4 Tube |
| Weight | 2.87 LB |