- 4" Clamp x 4" Male NPT Adapter
- 304 Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
| Tube O.D. | 4 in |
| End Size | 4 NPT(m), 4 Tube |
| Material | 304 Stainless Steel |
| Pipe Size | 4 in |
| Length | 3.155 in |
| Weight | 3.49 LB |
| Tube O.D. | 4 in |
| End Size | 4 NPT(m), 4 Tube |
| Material | 304 Stainless Steel |
| Pipe Size | 4 in |
| Length | 3.155 in |
| Weight | 3.49 LB |