- 3" Clamp x 4" Male NPT Adapter
- 304 Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
| End Size | 3 Tube, 4 NPT(m) |
| Material | 304 Stainless Steel |
| Tube O.D. | 3 in |
| Length | 3 1/2 in |
| Pipe Size | 4 in |
| Weight | 6.65 LB |
| End Size | 3 Tube, 4 NPT(m) |
| Material | 304 Stainless Steel |
| Tube O.D. | 3 in |
| Length | 3 1/2 in |
| Pipe Size | 4 in |
| Weight | 6.65 LB |