
- 3" Clamp x 1 1/2" Male NPT Adapter
- 304 Stainless Steel
applications
- Meat processing
- Beverage
- Food
- Dairy
Pipe Size | 1.5 in |
Length | 3 in |
End Size | 1 1/2 NPT(m), 3 Tube |
Material | 304 Stainless Steel |
Tube O.D. | 3 in |
Weight | 3.92 LB |

Pipe Size | 1.5 in |
Length | 3 in |
End Size | 1 1/2 NPT(m), 3 Tube |
Material | 304 Stainless Steel |
Tube O.D. | 3 in |
Weight | 3.92 LB |